Beli kawat las besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Welding Rod for General Mild SteelDeskripsi:Usage:Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.atribut:
- Color: (Rod end) Red
- JIS Standard: Z3211D4303 JIS standard products
- Purpose of Use: For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings.
- NIKKO STEEL Kawat Las Baja Lunak RD-260Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Charpy Impact Value (kgf-m): '8.8 at 0°C
- Elongation (%): 28
- KOBELCO Kawat Las RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A 5.1 E6013
- NIKKO STEEL Kawat Las Baja Lunak RD-460Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- Chosun Stick Electrodes Mild SteelDeskripsi:Application : - Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure.Characteristics : - CR-13 is a high titania type electrode, whose usability is excellent in all position welding. - CR-13 is especially suitable for welding of light structural steels because arc stability, - Slag removal and bead appearance are good and its penetration is shallow. Notes on usage : - Pay attention not to exceed the range of proper currents. Welding with excessive current not only lowers X-ray soundness, but also causes increase of spatter, undercut and insufficient slag covering. - Dry the electrodes at 70-100°C for 30-60 minutes before use. Excessive moisture absorption lowers usability and may result in some porosities.atribut:
- Applications: Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure
- KOBELCO Kawat Las LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- TRUSCO TIG ElectrodeDeskripsi:Usage:To cut Polyurethane tubing.atribut:
- Length (mm): 150
- Specification: 2% cerium input
- TRUSCO Welding Rod for Cast Ironatribut:
- Weight (g): About 155
- Stick Length (mm): 350
- Current Range (A) Downward: 70 - 110
- Core Wire Diameters (mm): 3.2
- Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
- monotaro Welding solid wire (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- KOBELCO Kawat Las LB-52-18 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- NIKKO STEEL Kawat Las Baja Tahan Karat NSN-308Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
- KOBELCO Kawat Las LB-52U SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A5.1 E7016
- Composition (%): C = 0.08, Si = 0.64, Mn = 0.86
- monotaro Cerium Tungsten Electrodes (Kawat Las)Deskripsi:For both use. For TIG welding. Ideal for aluminum welding. -2% Ce entering
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
Daftar Harga kawat las besi Terbaru March 2026
| TRUSCO Welding Rod for General Mild Steel | Rp179.900 |
| NIKKO STEEL Kawat Las Baja Lunak RD-260 | Rp53.900 |
| KOBELCO Kawat Las RB-26 Series | Rp129.900 |
| NIKKO STEEL Kawat Las Baja Lunak RD-460 | Rp44.900 |
| Chosun Stick Electrodes Mild Steel | Rp259.900 |
| KOBELCO Kawat Las LB-52 Series | Rp339.900 |
| TRUSCO TIG Electrode | Rp959.900 |
| TRUSCO Welding Rod for Cast Iron | Rp799.900 |
| monotaro Welding solid wire (Kawat Las) | Rp159.900 |
| KOBELCO Kawat Las LB-52-18 Series | Rp339.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/TRUSCO%20Welding%20Rod%20for%20General%20Mild%20Steel/P102014936-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-260/17P103216043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20RB-26%20Series/P102927920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-460/1gP103216052-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Chosun%20Stick%20Electrodes%20Mild%20Steel/P102101452-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52%20Series/P102927975-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/TRUSCO%20TIG%20Electrode/ejP102014523-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/TRUSCO%20Welding%20Rod%20for%20Cast%20Iron/P102007143-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20solid%20wire%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52-18%20Series/P102927984-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Tahan%20Karat%20NSN-308/1pP103216061-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52U%20Series/P102927993-1.jpg)
%20Long%20Hex%20Bit%20Socket%201%2F4%20Inch/P102066645-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/monotaro%20Cerium%20Tungsten%20Electrodes%20(Kawat%20Las)/P101001075-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/2rP101525099-2.jpg)